Learn More
KNF Neuberger Mini LABOPORT™ UN816 Vacuum Diaphragm Pump
UN816 diaphragm pumps are double-head, dry-running devices used in a wide range of laboratory applications. They transfer and pump down without contamination. The heart of these very compact pumps is a KNF structured diaphragm.
Supplier: KNF Neuberger 077271/000000
Description
No metal or coated-metal parts within the Ryton™ pump heads; prevents pitting and corroding. Structured PTFE diaphragms supply consistent, reliable vacuum levels; not dependent on water pressure or temperature. Kalrez™ valves exhibit high tolerance to occasional liquid condensate, so a trap is not required except in those applications where large volumes of liquid are anticipated.
- Oil-free
- Low maintenance
- Small footprint; requires little bench space
- Available as stand alone or with vacuum gauge/regulator assembly
- Ideal for solvent filtration and degassing, and vacuum desiccation
Order Info
For all 115 V/60 Hz Laboport pumps, 230 V/50 Hz configurations are also available. For Dry Ice Cold Trap, search Cat. No. 13-878-57 or contact a Fisher Scientific™ Customer Service Representative).
Identifiants chimiques
| 115 V 60 Hz | |
| Diaphragm Vacuum Pump | |
| 7.4 psig |
| 60 Hz | |
| IP20 | |
| 115 V |
Spécifications
| 15 torr | |
| 361 x 90 x 141 mm (14.2 x 3.5 x 5.6 in.) | |
| 16 L/min. | |
| Diaphragm Vacuum Pump | |
| Desiccation | |
| 115 V |
| 115 V 60 Hz | |
| UN816.3KT.45P | |
| 60 Hz | |
| IP20 | |
| 7.4 psig |