missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags

Catalog No. 19168014
Encompass
Change view
Click to view available options
Dimensions (L x W):
13 x 14 in.
18 x 21 in.
Height (English):
32 in.
40 in.
Quantity:
1 Ea.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Quantity
19168014 18 x 21 in. 40 in. 1 Ea.
19168011 13 x 14 in. 32 in. 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19168014 Supplier KNF™ FLEXPAK Supplier No. 020500619

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Square-bottom, antistatic bags are treated with an amine-free agent

Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Certifications

Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments

Specifications

Material Polyethylene
Quantity 1 Ea.
Dimensions (L x W) 18 x 21 in.
Length (English) 18 in.
Height (English) 40 in.
Length (Metric) 45.72 cm
Width (Metric) 53.3 cm