missing translation for 'onlineSavingsMsg'
Learn More

Mopec Knee Space Panel for Apron Rail, StandingHeight

Numéro de catalogue. 22158194
Change view
Click to view available options
Depth (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Depth (English)
22158194 30 in.
22158195 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 22158194 Fournisseur Mopec Code fournisseur LCKSH30
Il en reste null

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes 1 Knee Space Panel
  • Meant for use with an apron rail

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LCKSH-30S: 30 in. L x 1 in. W x 34.6 in. H
  • LCKSH-36S: 36 in. L x 1 in. W x 34.6 in. H

Performance

  • Provides a finished look to the cabinetry, especially in areas where there is an open space beneath a countertop, such as in a kitchen or laboratory setting.
  • Hides plumbing, electrical wiring, or other mechanical components that may be located beneath the countertop, creating a cleaner and more organized appearance

Spécifications

Product Type Space Filler
Depth (English) 30 in.