missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ KingFisher™ Presto with 24 DW head

Catalog No. 501527931
Encompass
Change view
Click to view available options
Samples per Run:
24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Samples per Run
501527931 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 501527931 Supplier Thermo Scientific™ Supplier No. 5400840

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use the Thermo Scientific™ KingFisher™ Presto as part of an automated purification system with a liquid handler for plate filling in high-throughput laboratories.

Features:

  • Purify 96 or 24 samples at a time
  • Volume range of 50-5000μL
  • Minimized size for easy fitting to automation systems
  • Heating capability for application requiring elevated temperatures
  • Easy connection to several liquid handling instruments
  • Flexible system for wide variety of applications

Specifications

Volume (Metric) Processing 200 to 5000 μL
Description KingFisher™ Presto with 24 DW head
Heating Temperature From + 5°C above ambient temperature to 115°C
Samples per Run 24
Vessel Type 24 DW
Depth (English) 18.3 in.
Depth (Metric) 465 mm
Height (English) 15.7 in.
Height (Metric) 400 mm
Weight (English) 52.9 lb.
Weight (Metric) 24kg
Width (English) 14.2 in.
Width (Metric) 360 mm
Show More Show Less