missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ G5 Comfort Latex Gloves
G5 comfort gloves provide high tactile sensitivity, low residual protein content, and textured palms and fingertips for a secure grip.
$367.05 - $412.06
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
|---|---|
| Accelerator Free | No |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
Alert:
Contains latex. Not appropriate for workers and technicians with latex allergies.
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17010044
|
Ansell
57708 |
Small |
Case of 1000 Each for $412.06
|
|
|||||
|
17010045
|
Ansell
57709 |
Medium |
Case of 1000 Each for $412.06
|
|
|||||
|
17010046
|
Ansell
57710 |
Large |
Case of 1000 Each for $367.05
|
|
|||||
|
17010047
|
Ansell
57711 |
X-Large |
Case of 1000 Each for $367.05
|
|
|||||
|
17010048
|
Ansell
57712 |
2X-Large |
Case of 1000 Each for $412.06
|
|
|||||
Description
- Beaded cuff to help prevent roll-down
- Made with natural rubber latex, a renewable resource
- Ideal for medical device manufacturing, pharmaceuticals, or research labs
- Recommended for ISO Class 5 or higher cleanroom environments
- Low residual protein content
- Easy donning
- AQL 1.5 exceeds ASTM standards for critical defects (pinholes)
- Double bagged with case liner
- 1000 Gloves/Cs. (10 Boxes of 100 Gloves)
Specifications
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 7.5 mil | |
| Ambidextrous | |
| Latex | |
| Non-sterile | |
| 28 cm |
| No | |
| Natural | |
| Partially Textured | |
| 0.19 mm | |
| No | |
| Powder Free | |
| 11 in. |
Recyclable through The RightCycle™ Program.