missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ G5 Comfort Latex Gloves

Catalog No. 17010047
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17010047 X-Large
17010044 Small
17010045 Medium
17010046 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Contains latex. Not appropriate for workers and technicians with latex allergies.
Catalog No. 17010047 Supplier Ansell Supplier No. 57711

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Contains latex. Not appropriate for workers and technicians with latex allergies.

G5 comfort gloves provide high tactile sensitivity, low residual protein content, and textured palms and fingertips for a secure grip.

  • Beaded cuff to help prevent roll-down
  • Made with natural rubber latex, a renewable resource
  • Ideal for medical device manufacturing, pharmaceuticals, or research labs
  • Recommended for ISO Class 5 or higher cleanroom environments
  • Low residual protein content
  • Easy donning
  • AQL 1.5 exceeds ASTM standards for critical defects (pinholes)
  • Double bagged with case liner
  • 1000 Gloves/Cs. (10 Boxes of 100 Gloves)

Specifications

Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.5 mil
Finger Thickness (Metric) 0.19 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 6.30 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size X-Large
Sterility Non-sterile
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Recyclable through The RightCycle™ Program.