missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ G5 Comfort Latex Gloves
G5 comfort gloves provide high tactile sensitivity, low residual protein content, and textured palms and fingertips for a secure grip.
Supplier: Ansell 57712
Alert:
Contains latex. Not appropriate for workers and technicians with latex allergies.
Description
- Beaded cuff to help prevent roll-down
- Made with natural rubber latex, a renewable resource
- Ideal for medical device manufacturing, pharmaceuticals, or research labs
- Recommended for ISO Class 5 or higher cleanroom environments
- Low residual protein content
- Easy donning
- AQL 1.5 exceeds ASTM standards for critical defects (pinholes)
- Double bagged with case liner
- 1000 Gloves/Cs. (10 Boxes of 100 Gloves)
Specifications
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 7.5 mil | |
| Ambidextrous | |
| Latex | |
| 2X-Large | |
| 11 in. |
| No | |
| Natural | |
| Partially Textured | |
| 0.19 mm | |
| No | |
| Powder Free | |
| Non-sterile | |
| 28 cm |
Recyclable through The RightCycle™ Program.