missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Silicone Lids
Description
VERSATILE
- Fits on beakers, flasks, bottles, cylinders, plastic and glass products
- Each size conforms to various diameters
- Works with spouts, beads and thread finishes
- Adaptable for many uses beyond limits of traditional films and covers
SAMPLE MANAGEMENT
- Reduces cross-contamination of samples
- Compatible with lab markers to enhance sample identification
- Improves your lab workflow efficiency
- Uses color to track projects and samples
LAB SAFETY
- Improves safety performance over foils or films
- Color aids quick visual identification
- Protects skin and nose from contents
- Defends against spill/leakage
SUSTAINABLE
- Reusable, customizable and dishwasher safe
- Reduces non-reusable consumables that generate waste such as films and foils
- Chemically resistant, autoclavable and pliable over a wide temperature range
- Reduces environmental impact and lowers lab operational costs
Specifications
Specifications
| Color | Green |
| Description | Small, Medium & Large |
| Diameter (Metric) Outer | 43 to 61 mm (small), 64 to 76 mm (medium), 84 to 116 mm (large) |
| Material | Silicone |
| For Use With (Application) | To cover open lab vessels |
| For Use With (Equipment) | Beakers, Bottles, Cylinders, Erlenmeyer Flask |
| Height (Metric) | 22.5 mm (small), 22.5 mm (medium), 23.2 mm (large) |
| Length (Metric) | 16.00 cm |
| Quantity | 3 |
| Type | Silicone Lid |
| Show More |