missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Shell Vial with N-51A Borosilicate Glass Plain Top

Catalog No. 0333932
Change view
Click to view available options
Volume (Metric):
4 mL
16 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0333932 16 mL
0333915A 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0333932

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ Shell Vial with N-51A Borosilicate Glass Plain Top is available with or without closure. Constructed from N-51A borosilicate glass with a heavy wall for reduced breakage, these vials are suitable for sample storage and laboratory use.

  • Heavy wall construction reduces breakage
  • Made from N-51A borosilicate glass for chemical resistance and durability
  • Plain top design compatible with a range of closure options
  • Available with or without unattached closure
  • Suitable for sample storage and general laboratory applications

Specifications

Color Clear
Diameter (Metric) Outer 24 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 16 mL
Height (English) 2.44 in.
Style Plain top
Volume (English) 4 dr.
Closure Type Not Included
Quantity 144 Pk.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 62 mm
Preservative None
Product Type Autosampler Vial
Show More Show Less