missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ Polypropylene Rack for 12 mm OD Vials
Description
- Hole diameter: 12 mm, suitable for vials up to 12 mm OD
- 50-position rack arranged 5 deep x 10 wide
- Lettered and numbered wells for easy indexing of individual vials
- Interlocking corners allow convenient stacking of multiple racks
- Durable polypropylene construction
- Disposable design for single-use workflows
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Vials |
| Material | Polypropylene |
| Positions | 50 |
| Shape | Rectangular |
| Stackable | Yes, Interlocking |
| Sterility | Non-sterile |
| Diameter (Metric) Well | 1.2 cm |
| Product Type | Vial Rack |
| Show More |