missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials
Description
- Accuform™
- Borosilicate glass
- Assembled
Spécifications
Spécifications
| Color | Clear |
| Diameter (Metric) Outer | 25 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 10 mL |
| Graduated | Yes |
| Height (English) | 2.87 in. |
| Base Style | Tapered |
| Closure Type | Screw Cap (Open-Top) |
| Quantity | 12 Cs. |
| Marking Spot | Yes |
| Afficher plus de résultats |