missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Kuderna-Danish Apparatus with a Graduated Concentrator Tube
Description
- Graduated concentrator tube with 10mL capacity
- Tube subdivisions: 0-1mL in 0.1mL units; 2-10mL in 1mL units
- Column designed to speed evaporation with reduced hold-up
- Ideal for concentration of trace amounts of sample dissolved in organic solvents
- Useful in sample preparation before analysis with solvents such as petroleum ether or hexane
- Compatible with 547300 or 547400 Solvent Recovery Apparatus for solvent recovery
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
†Polyacetal clamps are recommended for safety.
Specifications
Specifications
| For Use With (Equipment) | Kuderna-Danish Apparatus |
| Product Type | Graduated Concentrator Tube |
| Capacity (Metric) | 10 mL |
| Capacity (English) | 0.3 oz. |
| Graduations | 0 to 1 mL/0.1 mL, 2 to 10 mL/1 mL |
| Includes | Polyacetal Clamps, 500 mL Flask |
| For Use With (Application) | It is very useful in sample preparation before analysis with solvents such as petroleum ether or hexane |
| Standard Taper Joint | 19/22 |
| Standard Taper Joint Top | 24/40 |
| Height (English) | 23.62 in. |
| Show More |