missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Catalog No. K4204011050
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
200 mm
300 mm
500 mm
1200 mm
Column Capacity:
4 mL
8 mL
16 mL
24 mL
40 mL
95 mL
Quantity:
10/Cs.
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Column Capacity Quantity
K4204011050 500 mm 40 mL Each
K4204011010 100 mm 8 mL Each
K4204001050 500 mm 40 mL 10/Cs.
K4204001030 300 mm 24 mL 10/Cs.
K4204011012 1200 mm 95 mL Each
K4204011020 200 mm 16 mL Each
K4204001020 200 mm 16 mL 10/Cs.
K4204001010 100 mm 8 mL 10/Cs.
K4204011030 300 mm 24 mL Each
K4204011005 50 mm 4 mL Each
K4204001005 500 mm 4 mL 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. K4204011050 Supplier DWK Life Sciences Supplier No. 4204011050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • With flow adapters
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

Specifications

Max. Pressure 14.5 psi
Pore Size 20 μm
Column Capacity 40 mL
Length (Metric) 500 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 0.79cm3
Sterilization Method 2N NaOH or 100% Ethanol
Temperature (Metric) Range 0 to 50°C
Quantity Each
For Use With (Application) Ion exchange, affinity, gel filtration and hydrophobic interaction media
Endcapped Yes
Type Economy Chromatography Column
Diameter (Metric) Inner 10 mm
Show More Show Less