missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Distilling Two-Neck Round Bottom Heavy-Wall Flasks

Catalog No. K6050001424
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Standard Taper Joint:
24/20 Center, 24/20 side
24/40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6050001424 1000 mL 24/20 Center, 24/20 side
K6050001024 500 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K6050001424 Supplier DWK Life Sciences Supplier No. 6050001424

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Distilling Two-Neck Round Bottom Heavy-Wall Flasks are designed for distillation applications. The heavy-wall borosilicate glass construction reduces breakage, and the side neck is available in angled or vertical configurations with Standard Taper outer joints.

  • Heavy-wall construction reduces breakage during distillation applications
  • Side neck available in angled or vertical configuration
  • Standard Taper outer joints on both center and side necks
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Diameter (English) Outer 5.11 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Vertical
No. of Positions 2
Product Type Distilling Flask
Standard Taper Joint 24/20 Center, 24/20 side
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 130 mm
Show More Show Less