missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distillation Apparatus for Acid-Soluble, Acid-Insoluble, and Extractable Sulfides

Supplier:  DWK Life Sciences™ 6572501223

 Afficher plus de versions de ce produit

Numéro de catalogue. K6572501223


Il en reste null

Description

Description

Compliance

Meets criteria for U.S. EPA Methods 9030A and 9031 for SW-846

Spécifications

Identifiants chimiques

Borosilicate Glass
USP Type I and ASTM E438, Type I, Class A
Distillation apparatus

Spécifications

Full length joint with hooks and fritted cylinder
Tall Form Gas Washing Bottle
12.79 in.
USP Type I and ASTM E438, Type I, Class A
Distillation apparatus
4.22 oz.
325mm
Borosilicate Glass
4.22 oz., 125mL
125mL
29/42
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions