missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Kimble™ Kontes™ Distillation Apparatus for Acid-Soluble, Acid-Insoluble, and Extractable Sulfides
Supplier: DWK Life Sciences™ 1829002440
Description
Compliance
Meets criteria for U.S. EPA Methods 9030A and 9031 for SW-846
Identifiants chimiques
| Borosilicate Glass | |
| USP Type I and ASTM E438, Type I, Class A | |
| Distillation apparatus |
Spécifications
| Two 24/40 standard taper adapters | |
| Ideal for use as a vent or for the introduction of pressure/vacuum | |
| Borosilicate Glass | |
| USP Type I and ASTM E438, Type I, Class A | |
| 24/40 |
| 84mm | |
| Inner Joint Hose Inlet Adapter | |
| 3.34 in. | |
| Distillation apparatus |