missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ 10mL Tapered Concentrator Tube for Evaporative Concentrators

Catalog No. K5700610519
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K5700610519 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5700610519 Supplier DWK Life Sciences Supplier No. 5700610519

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This tapered concentrator tube, for use with Kuderna-Danish and other concentrators, may be detached from the complete assembly and stoppered for analysis or storage.

  • May be detached from the complete assembly and stoppered for analysis or storage
  • Secure to assembly with 675300 polyacetal Standard Taper clamp
  • Tube Capacity 10mL
  • Graduation Intervals (mL) 0-5 in 0.5, 5-10 in 1
  • Height 100mm
  • Standard Taper joints 19/22
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Product Type Concentrator Tube
For Use With (Equipment) Kuderna-Danish and Other Concentrators
Capacity (Metric) 10 mL
Capacity (English) 0.3 oz.
Graduations 0 to 10 mL/0.5 mL
Includes w/o hooks
Standard Taper Joint 19/22
Height (English) 3.93 in.
Height (Metric) 10 cm