missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Kontes™ Concentrator Tubes for Evaporative Concentrators

Catalog No. K5700512526
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K5700512526 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5700512526 Supplier Kimble™ Supplier No. 5700512526

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These concentrator tubes manufactured from 33 expansion, low extractable borosilicate glass are for use with Kuderna-Danish and other concentrators.

  • May be detached from the complete assembly and stoppered for analysis or storage
  • Secure to assembly with 675500 Kem-Klamps™ for tubes with hooks or 675300 polyacetal Standard Taper clamps
  • Does not include hooks
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Product Type Concentrator Tube
For Use With (Equipment) Kuderna-Danish and Other Concentrators
Capacity (Metric) 25 mL
Capacity (English) 0.84 oz.
Graduations 0 to 1 mL/0.1 mL, 2 to 10 mL/1 mL, 10 to 25 mL/2 mL
Includes Slow dry tube
Standard Taper Joint 24/25
Height (English) 5.51 in.
Height (Metric) 14 cm