missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Lower Concentrator Tube for Evaporative Concentrators

Catalog No. K5700120500
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K5700120500 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5700120500 Supplier DWK Life Sciences Supplier No. 5700120500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used with Kuderna Danish Concentrators.

  • Capacity 15mL
  • Overall Height 120mm
  • Standard Taper joint 19/22
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Product Type Concentrator Tube
For Use With (Equipment) Evaporative Concentrator
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Standard Taper Joint 19/22
Height (English) 4.72 in.
Height (Metric) 12 cm