missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Allihn Condensers with Straight Outlet Tube

Catalog No. K4560000024
Change view
Click to view available options
Standard Taper Joint No:
34/45
45/50
71/60
Length (English) Jacket:
7.4 in.
10.2 in.
13.7 in.
Height (English):
10.8 in.
14.3 in.
16.9 in.
Diameter (English) Inner Tubing:
0.37 in.
0.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (English) Jacket Height (English) Diameter (English) Inner Tubing
K4560000024 71/60 13.7 in. 16.9 in. 0.5 in.
K4560000021 34/45 7.4 in. 10.8 in. 0.37 in.
K4560000022 45/50 10.2 in. 14.3 in. 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K4560000024 Supplier DWK Life Sciences Supplier No. 4560000024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For refluxing applications including Soxhlet extractions

  • Straight outlet tube at top Water-cooled standard taper inner drip joint at bottom
  • Accept No. 2 hose connections, except for 350mm size, which accepts No. 3

Specifications

Diameter (English) Inner Tubing 0.5 in.
Diameter (Metric) Inner Tubing 1.27 cm
Length (English) Jacket 13.7 in.
Height (English) 16.9 in.
Length (Metric) Jacket 35 cm
Height (Metric) 43 cm
Standard Taper Joint No 71/60
Type Allihn Condenser
Includes Straight outlet tube, water cooled standard taper inner drip joint at bottom
For Use With (Application) Refluxing operations, including soxhlet extractions
Material Borosilicate Glass
Certifications/Compliance USP Type I and ASTM E438 Type I, Class A
Show More Show Less