missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ GLS 80™ Amber Wide Mouth Media Bottles with Caps
Get versatility, purity and durability to achieve results for laboratory storage, bioprocess and production applications.
$1173.26 - $5173.97
Specifications
| Bottle Surface | Amber Tint |
|---|---|
| Coating | Amber Tint |
| Color | Amber |
| For Use With (Application) | Storage and Transport |
| Material | Borosilicate Glass (3.3) |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
02-913-074
|
DWK Life Sciences
143940250 |
250 mL |
Case of 4 Each for $1,173.26
|
|
|||||
|
02-913-075
|
DWK Life Sciences
143940500 |
500 mL |
Case of 4 Each for $1,404.44
|
|
|||||
|
02-913-076
|
DWK Life Sciences
143941000 |
1000 mL |
Case of 4 Each for $1,721.97
|
|
|||||
|
02-913-077
|
DWK Life Sciences
143942000 |
2000 mL |
Case of 4 Each for $2,407.59
|
|
|||||
|
02-913-078
|
DWK Life Sciences
143945000 |
5000 mL |
Case for $1,730.35
|
|
|||||
|
02-913-079
|
DWK Life Sciences
1439410L |
10 L |
Case for $2,524.41
|
|
|||||
|
02-913-080
|
DWK Life Sciences
1439420L |
20 L |
Case for $5,173.97
|
|
|||||
Description
- Wide-mouth
- 3.3 borosilicate glass
- Durable ink graduations and marking patch
- Blue quick-release linerless polypropylene closure and pour ring are rated up to 140° C
- Amber tinted bottles provide UV light protection up to 500 nm
- Autoclavable
Specifications
| Amber Tint | |
| Amber | |
| Borosilicate Glass (3.3) | |
| Case | |
| Blue | |
| Yes | |
| Unlined | |
| GLS 80 | |
| Autoclavable |
| Amber Tint | |
| Storage and Transport | |
| 140°C | |
| Non-sterile | |
| Yes | |
| Media Bottle | |
| Polypropylene | |
| Quick-release Screw Thread |