missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ GLS 80™ Amber Wide Mouth Media Bottles with Caps
Description
- Wide-mouth GLS 80 opening facilitates easy and safe charging and removal of powders, pastes, granules and liquids
- Manufactured from 3.3 borosilicate glass for chemical resistance and durability
- Amber tinted glass provides UV light protection up to 500 nm
- Durable ink graduations and marking patch for easy identification
- Blue quick-release linerless polypropylene closure and pour ring rated up to 140°C
- Autoclavable for convenient sterilisation
- Ideal for pouring, filling, mixing, preparing, storing, transporting and hot filling in laboratory or production environments
Specifications
Specifications
| Bottle Surface | Amber Tint |
| Capacity (Metric) | 5000 mL |
| Coating | Amber Tint |
| Color | Amber |
| For Use With (Application) | Storage and Transport |
| Material | Borosilicate Glass (3.3) |
| Length (Metric) | 196.85 mm |
| Max. Temperature (Metric) | 140°C |
| Packaging | Case |
| Quantity | 1 Ea. |
| Show More |