missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ GLS 80™ Amber Wide Mouth Media Bottles with Caps

Get versatility, purity and durability to achieve results for laboratory storage, bioprocess and production applications.

Supplier:  DWK Life Sciences 143942000

 View more versions of this product

Catalog No. 02-913-077


Only null left

Description

Description

  • Wide-mouth
  • 3.3 borosilicate glass
  • Durable ink graduations and marking patch
  • Blue quick-release linerless polypropylene closure and pour ring are rated up to 140° C
  • Amber tinted bottles provide UV light protection up to 500 nm
  • Autoclavable
Specifications

Specifications

Amber Tint
64 oz.
Amber
Borosilicate Glass (3.3)
140°C
4 Pk.
Blue
Yes
Media Bottle
Polypropylene
136 mm
Autoclavable
2000 mL
Amber Tint
Storage and Transport
292.1 mm
Case
Non-sterile
Yes
252 mm
Unlined
GLS 80
Quick-release Screw Thread
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions