missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Headspace Vials
Description
- Manufactured from clear KG-33 borosilicate glass
- 20mm A/S finish for secure sealing compatibility
- Available in 10mL and 20mL capacities
- Multiple top configurations available: Flat Top, Modified Top, and Modified Top and Bottom
- Suitable for headspace analysis and chromatography sample preparation
Order Info
100 vials/pack, 10 packs/case.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Silica Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 20 mL |
| Height (English) | 2.95 in. |
| No. per Case | 1000 |
| Style | Beveled, Modified Top/Bottom |
| Closure Type | Crimp Cap |
| Quantity | 1000 Cs. |
| Show More |