missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Droppers
Description
- Bottle not included
Specifications
Specifications
| Material | Glass |
| Graduated | No |
| Includes | Black Rubber nipple |
| Color | Black |
| Volume (Metric) | 1.5 mL |
| Length (Metric) | 102 mm |
| Type | Dropper |
| For Use With (Equipment) | Dropping Bottle, 60 mL |