missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Disposable Pasteur Pipets

Catalog No. K8833500009
Change view
Click to view available options
Diameter (English) Outer:
0.275 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
K8833500009 0.275 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8833500009 Supplier DWK Life Sciences Supplier No. 8833500009
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Borosilicate glass; For one-time use

  • Overall Length: 9 in.
  • Tip Length: 5 in.
  • Body Length: 4 in.
  • OD: 7mm

Specifications

Certifications/Compliance USP type 1, ASTM E438, type 1, Class A
Description Body Length: 10.16cm; 4 in.
Diameter (English) Outer 0.275 in.
Diameter (Metric) Outer 0.7 cm
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 9 in.
Length (English) Tip 5 in.
Length (Metric) Tip 12.7 cm
Color Crystal Clear
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Pasteur Pipet
Disposable Limited-use
Show More Show Less