missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ 100mL 8 in. Oil Centrifuge Tubes
Description
KIMAX™ tube used in the determination of water and sediment in crude mineral oils, fuel oils and petroleum products; of precipitate formed by centrifuging definite quantities of steam cylinder stocks, black oils and lubricating oils; and in testing for acidity of distillation residues or hydrocarbon liquids of gasoline/petroleum solvents.
- Calibrated to contain
- Scale and legend are durable white ceramic enamel
- Capacity 100mL
- Max RCF 800
- Tube OD 37mm, Length without stopper 203mm
- 45240LF-100 features our proprietary Lazer-Fused™ technology for durable and precise marking and outstanding volumetric accuracy. For more information on Lazer-Fused™ tubes, click here.
- Top is tooled to accept snap cap 28150R-6
- Graduation Intervals (mL) 0-0.5 in 0.05, 0.5-2 in 0.1, 2-3 in 0.2, 3-5 in 0.5, 5-10 in 1, 10-25 in 5, 25-100 in 25
- Tolerance (mL) 0 to 0.1 - ±0.02, above 0.1 to 0.3 - ±0.03, above 0.3 to 1 - ±0.05, above 1 to 3 - ±0.10, above 3 to 5 - ±0.20, above 5 to 10 - ±0.50, above 10 - ±1.00
- Referenced in ASTM D4007
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Calibration | To contain |
| Certifications/Compliance | USP, ASTM E 438, D1796, MPMS 10.4, ASTM D91 and D128, ASTM D4007 |
| Capacity (Metric) | 100 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| For Use With | Used in the determination of water and sediment in crude mineral oils, fuel oils and other petroleum products |
| Tolerance | 0 to 0.1mL in ±0.02mL, >0.1 to 0.3mL in ±0.03mL, >0.3 to 1mL in ±0.05mL, >1 to 3mL in ±0.1mL, >3 to 5mL in ±0.2mL, >5 to 10mL in ±0. |
| Shape | Conical |
| Length (Metric) | 203 mm |
| Bottom Shape | Conical |
| Show More |