missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars without Caps
Wide mouth design for efficient addition or removal of contents
$126.75 - $507.82
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Storage |
| Material | Soda Lime Glass |
| Packaging | Bulk |
| Clarity | Clear |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|
13756783
|
DWK Life Sciences
5410458B |
125 mL | 58-400 mm |
Case of 144 Each for $507.82
|
|
||||
|
13756784
|
DWK Life Sciences
5410663B |
180 mL | 63-400 mm |
Case of 24 Each for $171.18
|
|
||||
|
13756785
|
DWK Life Sciences
5410870B |
250 mL | 70-400 mm |
Case of 24 Each for $213.75
|
|
||||
|
13756786
|
DWK Life Sciences
5411689B |
500 mL | 89-400 mm |
Case of 12 Each for $126.75
|
|
||||
|
13756787
|
DWK Life Sciences
5413289B |
1000 mL | 89-400 mm |
Case of 12 Each for $151.75
|
|
||||
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
| Clear | |
| Soda Lime Glass | |
| Clear | |
| Wide | |
| Straight-sided Jar |
| Storage | |
| Bulk | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round |