missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars without Caps

Catalog No. 13756783
Change view
Click to view available options
Capacity (Metric):
125 mL
180 mL
250 mL
500 mL
1000 mL
Closure Size:
58-400 mm
63-400 mm
70-400 mm
89-400 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
13756783 125 mL 58-400 mm
13756784 180 mL 63-400 mm
13756785 250 mL 70-400 mm
13756786 500 mL 89-400 mm
13756787 1000 mL 89-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13756783 Supplier DWK Life Sciences Supplier No. 5410458B

Wide mouth design for efficient addition or removal of contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.36 in.
For Use With (Application) Storage
Material Soda Lime Glass
Packaging Bulk
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 68 mm
Product Type Straight-sided Jar
Height (English) 2.67 in.
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Show More Show Less