missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars without Caps

Catalog No. 13756787
Change view
Click to view available options
Capacity (Metric):
125 mL
180 mL
250 mL
500 mL
1000 mL
Closure Size:
58-400 mm
63-400 mm
70-400 mm
89-400 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
13756787 1000 mL 89-400 mm
13756783 125 mL 58-400 mm
13756784 180 mL 63-400 mm
13756785 250 mL 70-400 mm
13756786 500 mL 89-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13756787 Supplier DWK Life Sciences Supplier No. 5413289B

Wide mouth design for efficient addition or removal of contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Clear
Diameter (English) 3.74 in.
For Use With (Application) Storage
Material Soda Lime Glass
Packaging Bulk
Clarity Clear
Mouth Wide
Height (Metric) 170 mm
Height (English) 6.69 in.
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Capacity (English) 32 oz.
Shape Round
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Product Type Straight-sided Jar
Show More Show Less