missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Clear Glass Straight-Sided Jars with Tinfoil-lined Caps
Description
- Wide-mouth design for efficient addition and removal of contents
- Clear glass allows for easy viewing of contents
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
- Choose from a variety of cap and liner combinations
- All 32-ounce jars are packed in corrugated cartons with divider cells
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Diameter (English) | 2.87 in. |
| For Use With (Application) | Storage |
| Includes | Cap in Bag |
| Material | Soda Lime Glass |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Closure Color | Black |
| Show More |