missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps
Wide-mouth design for efficient addition and removal of contents
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Storage |
| Material | Soda Lime Glass |
| Closure Color | Black |
| Clarity | Clear |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|
13756770
|
DWK Life Sciences
5410253V26 |
60 mL | 53-400 mm | Convenience (cap attached) |
N/A
|
|
|||
|
13756776
|
DWK Life Sciences
5410253C26 |
60 mL | 53-400 mm | Bulk (caps in bags) |
N/A
|
|
|||
|
13756771
|
DWK Life Sciences
5410458V26 |
125 mL | 58-400 mm | Convenience (cap attached) |
N/A
|
|
|||
|
13756777
|
DWK Life Sciences
5410458C26 |
125 mL | 58-400 mm | Bulk (caps in bags) |
N/A
|
|
|||
|
13756778
|
DWK Life Sciences
5410663C26 |
180 mL | 63-400 mm | Bulk (caps in bags) |
N/A
|
|
|||
|
13756772
|
DWK Life Sciences
5410663V26 |
180 mL | 63-400 mm | Convenience (cap attached) |
N/A
|
|
|||
|
13756773
|
DWK Life Sciences
5410870V26 |
250 mL | 70-400 mm | Convenience (cap attached) |
N/A
|
|
|||
|
13756779
|
DWK Life Sciences
5410870C26 |
250 mL | 70-400 mm | Bulk (caps in bags) |
N/A
|
|
|||
|
13756774
|
DWK Life Sciences
5411689V26 |
473 mL | 89-400 mm | Convenience (cap attached) |
N/A
|
|
|||
|
13756780
|
DWK Life Sciences
5411689C26 |
473 mL | 89-400 mm | Bulk (caps in bags) |
N/A
|
|
|||
|
13756781
|
DWK Life Sciences
5413289C26 |
1000 mL | 89-400 mm | Bulk (caps in bags) |
N/A
|
|
|||
|
13756775
|
DWK Life Sciences
5413289V26 |
1000 mL | 89-400 mm | Convenience (cap attached) |
N/A
|
|
|||
Description
Wide-mouth design for efficient addition and removal of contents
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
| Clear | |
| Soda Lime Glass | |
| Clear | |
| Round | |
| PTFE/LDPE |
| Storage | |
| Black | |
| Wide | |
| Straight-sided Jar | |
| Phenolic |