missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps
Wide-mouth design for efficient addition and removal of contents
Supplier: DWK Life Sciences 5411689V26
Description
Wide-mouth design for efficient addition and removal of contents
All 32-ounce jars are packed in corrugated cartons with divider cells.
Chemical Identifiers
| Clear | |
| Soda Lime Glass | |
| Clear | |
| Round | |
| PTFE/LDPE |
| Storage | |
| Black | |
| Wide | |
| Straight-sided Jar | |
| Phenolic |
Specifications
| 16 oz., 473 mL | |
| 16 oz. | |
| 3.5 in. | |
| Cap | |
| Convenience (cap attached) | |
| Clear | |
| Wide | |
| 95 mm | |
| 3.7 in. | |
| Phenolic | |
| 91 mm |
| 473 mL | |
| Clear | |
| Storage | |
| Soda Lime Glass | |
| Black | |
| USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| Straight-sided Jar | |
| PTFE/LDPE | |
| 89-400 mm | |
| Cap |