missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps

Catalog No. 13756781
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
180 mL
250 mL
473 mL
1000 mL
Closure Size:
53-400 mm
58-400 mm
63-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk (caps in bags)
Convenience (cap attached)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging
13756781 1000 mL 89-400 mm Bulk (caps in bags)
13756770 60 mL 53-400 mm Convenience (cap attached)
13756776 60 mL 53-400 mm Bulk (caps in bags)
13756771 125 mL 58-400 mm Convenience (cap attached)
13756777 125 mL 58-400 mm Bulk (caps in bags)
13756778 180 mL 63-400 mm Bulk (caps in bags)
13756772 180 mL 63-400 mm Convenience (cap attached)
13756773 250 mL 70-400 mm Convenience (cap attached)
13756779 250 mL 70-400 mm Bulk (caps in bags)
13756774 473 mL 89-400 mm Convenience (cap attached)
13756780 473 mL 89-400 mm Bulk (caps in bags)
13756775 1000 mL 89-400 mm Convenience (cap attached)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13756781 Supplier DWK Life Sciences Supplier No. 5413289C26

Wide-mouth design for efficient addition and removal of contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.74 in.
For Use With (Application) Storage
Includes Cap in Bag
Material Soda Lime Glass
Packaging Bulk (caps in bags)
Closure Color Black
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 170 mm
Product Type Straight-sided Jar
Height (English) 6.69 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Closure Type Cap
Show More Show Less