missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares without Caps
Wide mouth for efficient addition and removal of contents
Specifications
| Color | Clear |
|---|---|
| Material | Soda Lime Glass |
| Product Type | French Square Bottle |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
13756369
|
DWK Life Sciences
5610124B |
30 mL |
N/A
|
|
|||||
|
13756370
|
DWK Life Sciences
5610228B |
60 mL |
N/A
|
|
|||||
|
13756371
|
DWK Life Sciences
5610433B |
125 mL |
N/A
|
|
|||||
|
13756372
|
DWK Life Sciences
5610843B |
250 mL |
N/A
|
|
|||||
|
13756373
|
DWK Life Sciences
5611648B |
500 mL |
N/A
|
|
|||||
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Specifications
| Clear | |
| Soda Lime Glass | |
| French Square Bottle | |
| Screw Cap |