missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass French Squares without Caps

Catalog No. 13756369
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13756369 30 mL
13756370 60 mL
13756371 125 mL
13756372 250 mL
13756373 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13756369 Supplier DWK Life Sciences Supplier No. 5610124B

Wide mouth for efficient addition and removal of contents

  • French square bottles are ideal for mixing, storing and sampling liquids or solid matter
  • Square shape maximizes use of shelf space
  • Clear glass allows for easy viewing of contents

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Soda Lime Glass
Height (Metric) 72 mm
Product Type French Square Bottle
Height (English) 2.83 in.
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less