missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares without Caps
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Specifications
Specifications
| Capacity | 16 oz., 500mL |
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Diameter (English) | 2.67 in. |
| Material | Soda Lime Glass |
| Height (Metric) | 167 mm |
| Height (English) | 6.57 in. |
| Closure Size | 48-400 mm |
| Diameter (Metric) | 68 mm |
| Closure Type | Screw Cap |
| Show More |