missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with PTFE-Faced LDPE Foam-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5110220V26
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps
Chemical Identifiers
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| PTFE/LDPE | |
| Screw Cap |
Specifications
| 2 oz., 60 mL | |
| 2 oz. | |
| 1.53 in. | |
| Convenience Pack | |
| 94 mm | |
| PTFE/LDPE | |
| 20-400 mm | |
| Screw Cap |
| 60 mL | |
| Clear | |
| Glass | |
| Black | |
| 3.7 in. | |
| Phenolic | |
| 39 mm |