missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Nonslip Lid for Rectangular TLC Developing Tank
Description
- Nonslip lid designed for rectangular TLC developing tanks
- Features PTFE retainers and a knob for secure handling
- Fits 20 x 20mm chromatography developing tanks
- Tanks not included
Specifications
Specifications
| Closure Type | Nonslip |
| Material | Soda Lime Glass |
| Quantity | 1 Ea. |
| Type | Nonslip Lid |
| For Use With (Equipment) | 20 x 20 mm Tank |
| Depth (English) | 10.47 in. |
| Depth (Metric) | 26.5 cm |