missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ AIRLESS-WARE™ Pressure Release Valve

Catalog No. K2161000000
Change view
Click to view available options
Depth (English):
4.01 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
K2161000000 4.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K2161000000 Supplier DWK Life Sciences™ Supplier No. 2161000000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for applications that require evacuated apparatus to be filled with an inert gas to one atmosphere. Fits 3/8 in. tubing.

  • Uses include the introduction of an inert gas into a vacuum desiccator or nitrogen into AIRLESS-WARE™ apparatus
  • A pressure release valve should be placed between the nitrogen source and nitrogen manifold on all AIRLESS-WARE™ manifold installations
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Operation: ThreemL of paraffin or silicone oil is added to the bubbler. One arm is connected to the low-pressure gas source, the other to the manifold or AIRLESS-WARE™ equipment. The check valve prevents oil or air from surging into the apparatus.

Specifications

Type Pressure Release Valve
For Use With (Application) Introduction of an inert gas into a vacuum desiccator or Nitrogen into Airless-ware™ apparatus
Includes No. 2 Hose connectors
Material Borosilicate Glass
Width (English) 3.14 in.
Width (Metric) 8 cm
Height (English) 5.11 in.
Height (Metric) 13 cm
Depth (English) 4.01 in.
Depth (Metric) 10.2 cm