missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Powder Funnels

Catalog No. K6290000023
Change view
Click to view available options
Diameter (Metric)Top:
10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
K6290000023 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6290000023 Supplier DWK Life Sciences Supplier No. 6290000023

Useful for the addition of reactants to a variety of flasks

  • 29/42 joint
  • Overall height x Diameter: 190 x 100mm

Specifications

Diameter (Metric)Top 10 cm
Material Borosilicate Glass
Height (Metric) 19 cm
Certifications/Compliance ASTM E438, Type I, Class A
For Use With (Application) For addition of reactants to variety of flasks