missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Powder Funnels

Catalog No. K6290000022
Change view
Click to view available options
Diameter (Metric)Top:
75 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
K6290000022 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6290000022 Supplier DWK Life Sciences Supplier No. 6290000022

Useful for the addition of reactants to a variety of flasks.

  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements Standard Taper
  • Joints:24/40

Specifications

Diameter (Metric)Top 75 mm
Material Borosilicate Glass
Height (Metric) 150 mm
Certifications/Compliance ASTM E438, Type I, Class A