missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Parts for Microfiltration Assemblies

Catalog No. K9538100090
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K9538100090 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K9538100090 Supplier DWK Life Sciences Supplier No. 9538100090

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Parts for Microfiltration Assemblies are replacement components designed for use with ULTRA-WARE™ microfiltration assemblies. Available in 47 mm and 90 mm sizes, these parts help maintain reliable filtration performance in laboratory settings.

For use with ULTRA-WARE™ microfiltration assembly

  • Replacement parts designed for use with ULTRA-WARE™ microfiltration assemblies
  • Available in 47 mm and 90 mm filter sizes to suit a range of filtration needs
  • Includes glass funnels and support screens for assembly maintenance
  • Compatible with DWK Life Sciences microfiltration systems
  • Supports reliable laboratory filtration workflows

Specifications

Capacity (Metric) 1000 mL
Material Glass
Diameter (Metric) Filter 90 mm
Diameter (Metric) Disc 90 mm
For Use With (Equipment) ULTRA-WARE microfiltration assembly
Quantity 1 Ea.
Product Type Filter Funnel