missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Mojonnier™ Fat Extraction Flask
Description
For examination of dairy products
- Capacity: 25mL
Mojonnier Flask
- Settling chamber at the lower portion has a capacity of ∽25mL
- Diameter of extraction chamber is 1.375 in. (35mm)
- Top opening has a pouring lip which is tooled for a rubber stopper
- Supplied with a black, phenolic cap with PTFE-faced white rubber liner
- GPI thread finish: 24-410
Specifications
Specifications
| Description | Threaded Flask with screw cap |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For fat extraction, examination of dairy products |
| Height (English) | 5.9 in. |
| Height (Metric) | 15 cm |
| Includes | Stopper joint |
| Product Type | Fat Extraction Flask, Threaded |