missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ MIDI-VAP 4000 Distillation Glassware Component, Receiver Tube

Catalog No. K4794710050
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K4794710050 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4794710050 Supplier DWK Life Sciences Supplier No. 4794710050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Genuine replacement and optional components for the MIDI-VAP 4000 Distillation Apparatus, supporting ammonia, phenol, and cyanide distillation workflows.

Component parts for both ammonia and phenol distillation system

  • Genuine replacement and optional parts for the Kimble™ Kontes™ MIDI-VAP 4000 Distillation Apparatus
  • Supports ammonia, phenol, and cyanide distillation applications
  • Includes glassware sets, tubing kits, reaction tubes, distilling heads, caps, septa, sealing rings, quick disconnects, and manifold heater
  • Borosilicate glass components designed for reduced sample volume semi-automatic colorimetry methods
  • Compatible with drinking, ground, surface, and saline water analysis as well as domestic and industrial waste testing

Specifications

Includes Cap
For Use With (Application) Distillation Systems
Type Receiver Tube
Capacity 1.6 oz., 50 mL
Capacity (Metric) 50 mL
For Use With (Equipment) MIDI-VAP 4000 Ammonia/Phenol System
Capacity (English) 1.6 oz.