missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Globe-Shaped KIMAX™ 250mL Separatory Funnel with Glass Stopcock and Stopper

Catalog No. 10310125
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10310125 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10310125 Supplier DWK Life Sciences Supplier No. 29043250

KIMAX™ funnel is supplied with a Standard Taper ground glass stopper and stopcock.

  • Gradually tapering shoulders and a wide neck facilitate cleaning
  • Sharp separations are provided for by a narrow bore in the body just above the stopcock
  • Capacity 250mL
  • Stem length 175mm
  • Replacement No.22 stopper is 850100
  • Replacement No.2 stopcock plug is 801001-0002
  • Case of 1
  • Designed from ASTM Specification E1096, Type II requirements
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Description PTFE closure
Includes Stopcock, gradual tapered shoulders
Length (Metric) Stem 175mm
Stopcock 2
Stopper Number 22
Product Type Separatory Funnel