missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Flow-Watchman™ Water Flow Indicator
Description
Insert in water lines for an instant check of flow continuity and relative flowrate.
- White nylon ball spins through circular course at speed that increases with velocity of water flow
- Visible from 25 ft. (8 m)
- Usable with flowrates from 100 mL/min to 1 L/min
- Maximum pressure: 10 psig
- Tapered inlet and outlet fit No. 1 hose connections
- Clear polycarbonate construction
Order Info
Dimensions: 1/2L x 3W x 2 in.H (1 x 8 x 5cm).
Specifications
Specifications
| Type | Flow Indicator |
| Airflow Rate | 100 mL/min. to 1 L/min. |
| Case Material | Polycarbonate |
| Float Material | Nylon |
| Pressure Rating | 10 psig |
| Dimensions (L x W x H) | 0.5 x 3 x 2 in. (1 x 8 x 5 cm) |
| Flow Rate Range | 100 to 1 LPM |
| Height (English) | 2 in. |
| Height (Metric) | 5 cm |
| Length (English) | 0.5 in. |
| Show More |