missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Extractor Body for Heavier Than Water Continuous Liquid Extraction Apparatus
Description
- Replacement extractor body designed for EPA priority pollutant samples where the extracting solvent is heavier than water
- Standard Taper 45/50 top joint and 24/40 side joint
- OD 100mm
- Designed for samples of one liter plus approximately 200mL of extracting solvent
- Multiple units can be set up using minimal bench space
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Case of 1
Specifications
Specifications
| Product Type | Extractor Body |
| For Use With (Equipment) | Heavier than Water Continuous Liquid Extraction Apparatus |
| Standard Taper Joint Side | 24/40 |
| Standard Taper Joint Top | 45/50 |
| Diameter (English) Outer | 3.93 in. |
| Diameter (Metric) Outer | 10 cm |