missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Chromaflex™ Columns

Catalog No. K4208306020
Change view
Click to view available options
Length (Metric):
150 mm
300 mm
600 mm
1000 mm
1200 mm
Diameter (Metric) Inner:
10 mm
25 mm
48 mm
Column Capacity:
12 mL
24 mL
47 mL
74 mL
79 mL
147 mL
271 mL
295 mL
491 mL
543 mL
589 mL
1086 mL
1810 mL
Max. Pressure:
100 psi
49.31 psi
75.41 psi
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity Max. Pressure
K4208306020 600 mm 48 mm 1086 mL 49.31 psi
K4208301000 1000 mm 10 mm 79 mL 100 psi
K4208301210 1200 mm 25 mm 589 mL 75.41 psi
K4208301500 150 mm 10 mm 12 mL 75.41 psi
K4208301010 1000 mm 25 mm 491 mL 75.41 psi
K4208301020 1000 mm 48 mm 1810 mL 49.31 psi
K4208301510 150 mm 25 mm 74 mL 75.41 psi
K4208301520 150 mm 48 mm 271 mL 49.31 psi
K4208303010 300 mm 25 mm 147 mL 75.41 psi
K4208303000 300 mm 10 mm 24 mL 100 psi
K4208306010 600 mm 25 mm 295 mL 75.41 psi
K4208303020 300 mm 48 mm 543 mL 49.31 psi
K4208306000 600 mm 10 mm 47 mL 100 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. K4208306020 Supplier DWK Life Sciences Supplier No. 4208306020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Glass barrel, Two PTFE end fittings with 20μm porosity polyethylene bed supports, 5 ft. (1.5m) of PTFE tubing (1/16 in. O.D. tubing with 1.0cm I.D. columns, 1/8 in. O.D. tubing with 2.5 and 4.8cm I.D. columns), Two flangeless tubing nuts, Two flangeless ferrules

Ideal for medium-pressure chromatography with aqueous mobile phases

  • Threaded
  • Feature PTFE-shielded O-rings and end fittings
  • PTFE layer is curled over the O-ring to form a solvent- and leak-resistant seal
  • Solvents contact only PTFE and borosilicate glass surfaces

Specifications

Max. Pressure 49.31 psi
Pore Size 20 μm
Column Capacity 1086 mL
Length (Metric) 600 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types 1/4-28 Flangeless fitting
Includes Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules
Sterilization Method Ethylene Oxide, 2N NaOH or 100% Ethanol
Temperature (Metric) Range 0 to 50°C
For Use With (Application) Medium pressure chromatography with aqueous mobile phases
Type Chromatography Column
Diameter (Metric) Inner 48 mm
Show More Show Less