missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ West Condensers

Catalog No. K2824600200
Change view
Click to view available options
Standard Taper Joint No:
14/20
19/22
24/40
Length (English) Jacket:
7.8 in.
11.8 in.
Height (English):
11.2 in.
17.4 in.
Diameter (English) Inner:
0.09 in.
0.1 in.
11.8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (English) Jacket Height (English) Diameter (English) Inner
K2824600200 19/22 7.8 in. 11.2 in. 0.09 in.
K4520002430 24/40 11.8 in. 17.4 in. 11.8 in.
1031046 14/20 7.8 in. 11.2 in. 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K2824600200 Supplier DWK Life Sciences Supplier No. 2824600200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With sloped inner tube and small annular space

Drip Tip, Medium Length 14/20 standard taper Joints

  • One-piece sealed condenser
  • 14/20 standard taper outer joint at the inlet 14/20 standard taper inner joint at the outlet
  • Inlet end is sloped to avoid trapping condensate
  • Inner tube is light-walled with a small diameter jacket for narrow annular space
  • Hose connections accept 5/16 in. I.D. flexible tubing

Medium Length 19/22 standard taper Joints
  • Useful for refluxing and distillation assemblies
  • Accept No. 1 hose connections
  • Overall height: approximately 285mm Approximate condensing area: 66cm2
Full Length standard taper 24/40 Joints
  • standard taperOuter joint at the top
  • standard taperInner drip joint at the bottom Narrow annular space provides high cooling efficiency due to the increased flowrate of the cooling medium
  • Accepts No. 2 hose connections
  • Approximate condensing area: 102cm2
  • Overall height: 442mm

Specifications

Diameter (Metric) Inner 0.25 cm
Diameter (English) Inner 0.09 in.
Height (English) 11.2 in.
Standard Taper Joint No 19/22
Length (English) Jacket 7.8 in.
Material Borosilicate Glass
Length (Metric) Jacket 20 cm
For Use With (Equipment) For refluxing and distillation assemblies
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Height (Metric) 28.5 cm
Type Condenser
Show More Show Less